Milwaukee Valve 22 Series 1/2 in. Stainless Steel Reduced Port FNPT 2000# Ball Valve

M22SS0R02LOD

Valve Size

1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
22 Series
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Material
Stainless Steel
Pressure Class
2000#
Valve Body Style
2 piece
Valve Operator
Locking Spring Oval Handle
Valve Port Opening
Reduced Port
Valve Size
1/2 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday