0 items

Milwaukee Valve Cast Iron Flanged Check Valve

M2970M

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B16.1
ASTM Specifications
ASTM B-126 Class B, ASTM B-16, ASTM B-62
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
11-1/2 in
MSS Specifications
MSS SP-71
Material
Cast Iron
Maximum Pressure
500 WOG
NSF Certified
No
Pressure Class
250#
UL Listed
No
Valve Body Style
Swing
Valve Disc Material
Cast Bronze
Valve Seat Material
Cast Bronze
Valve Size
2-1/2 in
Valve Type
Check Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday