3 in. Ductile Iron Threaded Gate Valve
2887-M 3 in. Ductile Iron Threaded Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Gland packed
- Non-shock
- Ductile iron clip gate valve, 150 SWP – 225 WOG, threaded ends
- Class 125 (2-1/2 in – 4 in)
Specifications
- ASTM:
- ASTM A-126, ASTM A-536, ASTM B-16, ASTM B-62
- Application:
- Commercial, Steam Working Pressure
- Collection:
- 2887-M
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Handle Length (in):
- 6 in
- Handle Material:
- Cast Iron
- ISO:
- ISO 14001:2015, ISO 9001:2015
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-14/25 in
- Material:
- Ductile Iron, Cast Bronze, Bronze
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 125, 175
- Pressure Class:
- 125#, 175#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Cast Bronze
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Bronze
- Valve Size:
- 3 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- Weight:
- 23.68 lb
- Width:
- 3 in