Brass NPT 1-1/2 - 2 in. Blowout-proof Stem Extension

You last purchased this on
 
Milwaukee Valve

Brass NPT 1-1/2 - 2 in. Blowout-proof Stem Extension

  • Fast #
  • Part #MEXTEN38XA
  • Item #3884827
  • Manufacturer Part #EXTEN38X-A
4.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee Valve

Brass NPT 1-1/2 - 2 in. Blowout-proof Stem Extension

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Stem extension for 1 1/2" - 2" BA-200 and 2" BA485B Valves
  • Requires Certification

Specifications

Brand Model Compatibility:
BA-200 Ball Valve
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
2 in
Fitting Sizes:
1-1/2 in - 2 in
Height:
3 in
Material:
Brass
Product Type:
Stem Extension
Valve Stem:
Blowout-proof