0 items

Milwaukee Valve 3-Piece 150 SWP Threaded x NPT Bronze Full Port Isolation Ball Valve with Lever Handle

MBA300

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 600 WOG - 150 SWP

SPECIFICATIONS

ASTM Specifications
ASTM A-276, ASTM B-16, ASTM B-584
End Connection 1
Threaded
End Connection 2
NPT
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
3-3/100 in
MSS Specifications
MSS SP-110
Material
Brass, Bronze, Stainless Steel
Material Type
316
Maximum Pressure
150 SWP, 600 WOG
NSF Certified
No
Pressure Class
600#
UL Listed
No
Valve Body Style
3 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE 15% Glass Filled
Valve Size
1/2 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday