0 items

Milwaukee Valve 300# Threaded Swing Check Valve

M50

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 600 WOG - 150° F - 300 SWP - 425° F
  • Bronze regrinding disc
  • Horizontal swing

SPECIFICATIONS

ASTM Specifications
ASTM A-276, ASTM B-16, ASTM B-61
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Length
2-63/100 in
MSS Specifications
MSS SP-80
Material
Bronze
Maximum Pressure
300 psi
NSF Certified
No
Pressure Class
300#
Schedule Class
300#
UL Listed
No
Valve Body Style
Y Pattern
Valve Disc Material
Bronze
Valve Size
1/2 in
Valve Type
Check Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday