Milwaukee Valve

30SS Series 2 in. Stainless Steel Full Port FNPT Ball Valve

Part #M30SS0F02LLK  |  Manufacturer Part #39107A

Valve Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

Collection: 30SS Series

Color Finish: Stainless Steel

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

IAPMO Listed: No

NSF Certified: No

UL Listed: No

Valve Body Material: Stainless Steel

Valve Disc Material: Stainless Steel

Valve Operator: Locking Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: RPTFE

Valve Size: 2 in

Valve Type: Ball Valve