Milwaukee Valve

3/4 - 1 in. Locking Device Handle for BA 100 300 400

Part #M8686F940  |  Manufacturer Part #8686 - F -940

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Handle for models BA100/100S/150/150S/300/300S/350/350S/400/400S/450/450S
  • Fit sizes 3/4" - 1"

Specifications

Brand Model Compatibility: 3/4 in - 1 in BA-100, BA-300 and BA-400 Bronze Ball Valves

Handle Material: Steel

Handle Type: Locking Lever

Length: 5-7/16 in