Milwaukee Valve 3/4 in. Bronze Solder Check Valve

M1509TF

Manufacturer Part #: 1509T - 34

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 125 SWP - 200 WOG
  • General service

SPECIFICATIONS

ASTM Specifications
ASTM B-16, ASTM B-453, ASTM B-62
End Connection 2
Solder
End Connections
Solder
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
MSS Specifications
MSS SP-80
Maximum Pressure
200 WOG
NSF Certified
No
UL Listed
No
Valve Disc Material
PTFE
Valve Port Opening
Dual Port
Valve Type
Check Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday