Milwaukee Valve 509 Bronze Threaded Check Valve

M509

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 125 SWP - 200 WOG
  • Horizontal swing

SPECIFICATIONS

ASTM Specifications
ASTM B-16, ASTM B-453, ASTM B-584, ASTM B-62
Collection
509
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Installation Type
Horizontal Mount
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
4 in
MSS Specifications
MSS SP-80
Material
Bronze
Maximum Temperature
250
NSF Certified
No
Pressure Class
125#
UL Listed
No
Valve Body Style
Swing
Valve Disc Material
Brass, Bronze
Valve Port Opening
Dual Port
Valve Size
1-1/2 in
Valve Type
Check Valve
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday