Milwaukee Valve 509T Bronze Threaded Check Valve

M509T

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 125 SWP 200 WOG
  • Horizontal swing
  • Teflon disc

SPECIFICATIONS

ASTM Specifications
ASTM B-16, ASTM B-453, ASTM B-584, ASTM B-62
Collection
509T
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
IAPMO Listed
No
Installation Type
Horizontal Mount
Length
3-1/4 in
MSS Specifications
MSS SP-80
Material
Bronze
NSF Certified
No
Pressure Class
125#
Recommended Valve Application
Gas, Oil, Water
UL Listed
No
Valve Body Style
Swing
Valve Disc Material
PTFE
Valve Port Opening
Dual Port
Valve Size
1 in
Valve Type
Check Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday