2 in. Bronze Threaded Check Valve

You last purchased this on
 
Milwaukee Valve

510T 2 in. Bronze Threaded Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee Valve

510T 2 in. Bronze Threaded Check Valve

  • Fast #
  • Part #M510TK
  • Item #870106
  • Manufacturer Part #510T - 200
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Designed also prevents stem from being accidentally turned out of the valve
  • Integral metal-to-metal seat design
  • Backseat stem design reduces pressure exerted on the packing, prolonging packing life
  • Meets the requirements of NACE MR-01-75
  • All valves 100% pressure tested
  • Meets the requirements of MSS SP-99 & SP-105
  • Meets NACE MR-01-75
  • Externally adjustable PTFE packing is standard, graphoil available
  • Requires Certification

Specifications

ASTM:
ASTM B-16, ASTM B-62
Application:
Steam Working Pressure
Collection:
510T
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Installation Type:
Horizontal Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
4-3/4 in
MSS:
MSS SP-80
Material:
Bronze, Brass, Plastic
Material Type:
TFE
NSF Certified:
No
Pressure - High:
150, 300
Pressure Class:
150#, 300#
Recommended Valve Application:
Gas, Oil, Steam, Water
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
Swing
Valve Disc Material:
TFE
Valve Operator:
Lever
Valve Port Opening:
Dual Port
Valve Seat Material:
Bronze
Valve Size:
2 in
Valve Type:
Swing Check Valve
Weight:
4.56 lb
Width:
2 in