Milwaukee Valve 515 1-1/4 in. Bronze Threaded Check Valve

M515H

Manufacturer Part #: 515 - 114

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Bronze Disc
  • Bronze Disc
  • 150 SWP 300 WOG
  • Horizontal swing

SPECIFICATIONS

ASTM Specifications
ASTM B-16, ASTM B-62
Collection
515
End Connection 2
Threaded
End Connections
Threaded
Installation Type
Horizontal Mount
Lead Law Compliance Level
Not Approved for Potable Water Applications
MSS Specifications
MSS SP-80
NSF Certified
No
UL Listed
No
Valve Disc Material
Brass, Bronze
Valve Port Opening
Dual Port
Valve Type
Check Valve
Width
3-14/25 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday