Milwaukee Valve 515 1-1/2 in. Bronze Threaded Check Valve

MIL515

Manufacturer Part #: 515 - 112

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Bronze seat
  • Bronze Disc
  • 150 SWP 300 WOG
  • Threaded ends

SPECIFICATIONS

Collection
515
End Connection 2
Threaded
End Connections
Threaded
Lead Law Compliance Level
Not Approved for Potable Water Applications
NSF Certified
No
UL Listed
No
Valve Disc Material
Brass, Bronze
Valve Port Opening
Dual Port
Valve Type
Check Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday