Milwaukee Valve

570 1/4 in. Bronze Threaded Globe Valve

Part #M570B  |  Manufacturer Part #570 - 14

Valve Size:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Specifications

Collection: 570

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Bronze

Type: M570B

Valve Bonnet Type: Union

Valve Disc Material: Bronze

Valve Operator: Wheel Handle

Valve Size: 1/4 in