0 items

Milwaukee Valve 20BB Series 600# FNPT Bronze Ball Valve with Locking Lever

M20BB0R02LL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-744 C84400, ASTM B-16 C36000, ASTM B-584, ASTM B-584 C84400
Clean Bagged
No
Collection
20BB Series
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
No
Handle Material
Carbon Steel
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
2-9/25 in
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
600 WOG
Maximum Temperature
450
NSF Certified
No
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Latch Locking Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
15% Glass Filled PTFE
Valve Size
1/2 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday