0 items

Milwaukee Valve BA-400S 600 psi 2-Piece Bronze Threaded Full Port Ball Valve

MBA400SXH

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 600 WOG/150 psig SWP
  • Extension stem

SPECIFICATIONS

Collection
BA-400S
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
MSS Specifications
MSS SP-110
Material
Cast Bronze
Pressure Class
600#
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
1 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday