Milwaukee Valve

91 Series 2 in. Carbon Steel Reduced Port Flanged 150# Ball Valve

Part #MF91CS150R02K  |  Manufacturer Part #426104

Valve Size:

2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Actuator Mounting Pads
  • Stainless steel ball and stem
  • PTFE V-Ring Packing

Specifications

Collection: 91 Series

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

MSS Specifications: MSS SP-72

Material: Carbon Steel

Pressure Class: 150#

Valve Body Style: 1 piece

Valve Operator: Lever Handle

Valve Port Opening: Reduced Port

Valve Seat Material: RPTFE

Valve Size: 2 in

Valve Type: Ball Valve