Milwaukee Valve BA-100 Bronze Full Port Threaded 600# Ball Valve

MBA100LD

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 600 WOG - 150 SWP
  • LD Locking device, locking handle

SPECIFICATIONS

Collection
BA-100
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
MSS Specifications
MSS SP-110
Material
Bronze
Pressure Class
600#
Valve Body Style
2 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
1/2 in
Valve Type
Ball Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday