Milwaukee Valve BA-100 Bronze Reduced Port Threaded 600# Ball Valve

MBA100XHA

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-584
Collection
BA-100
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
IAPMO Listed
No
Length
3-17/100 in
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
150 SWP
NSF Certified
No
Pressure Class
600#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
2 piece
Valve Bonnet Type
Threaded
Valve Operator
Lever Handle
Valve Port Opening
Reduced Port
Valve Seat Material
15% Glass Filled RPTFE
Valve Size
1 in
Valve Stem
Extension
Valve Type
Ball Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday