Milwaukee Valve BA-200 1-1/2 in. Forged Brass Reduced Port Threaded 400# Ball Valve

MBA200J

Manufacturer Part #: BA-200 - 112

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-283
Collection
BA-200
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
MSS Specifications
MSS SP-110
Maximum Pressure
400 WOG
NSF Certified
No
UL Listed
Yes
Valve Operator
Lever Handle
Valve Port Opening
Reduced Port
Valve Seat Material
PTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday