Milwaukee Valve BA-200 Forged Brass Reduced Port Threaded 400# Ball Valve

MBA200

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 400 WOG - 150 SWP

SPECIFICATIONS

ASTM Specifications
ASTM B-283
Collection
BA-200
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
IAPMO Listed
No
MSS Specifications
MSS SP-110
Material
Forged Brass
Maximum Pressure
400 WOG
NSF Certified
No
Pressure Class
400#
UL Listed
Yes
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Reduced Port
Valve Seat Material
PTFE
Valve Size
3/4 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday