1 in. Cast Bronze Full Port Solder 600# Ball Valve
BA-350 1 in. Cast Bronze Full Port Solder 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stem extension
- Three-piece bronze ball valve, 600 WOG, solder ends
- Full port
- Not intended for use in potable Water
Specifications
- ASTM:
- ASTM A-276, ASTM B-16, ASTM B-283, ASTM B-584, ASTM MIL-R-83248, ASTM SAE 5140
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- BA-350
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-81/100 in
- MA Approved -:
- No
- MSS:
- MSS SP-110
- Material:
- Cast Bronze
- NSF Certified:
- No
- Pressure - High:
- 150, 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Body Style:
- 3 piece
- Valve Operator:
- Extension Stem
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- 15% Glass Filled RPTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Width:
- 2-41/100 in
- cUPC Certified:
- No