Milwaukee Valve

BA-350 3/4 in. Cast Bronze Solder 600# Ball Valve

Part #MBA350XHF  |  Manufacturer Part #17913

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Full port
  • Stem extension
  • Solder ends
  • 600 WOG 150 SWP

Not Approved for Potable Water Applications

Specifications

Collection: BA-350

End Connection 1: Solder

End Connection 2: Solder

End Connections: Solder

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 3-11/25 in

Material: Cast Bronze

Pressure Class: 600#

Type: MBA350XHF

Valve Body Style: 3 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: 15% Glass Filled RPTFE

Valve Size: 3/4 in

Valve Stem: Rising