Milwaukee Valve BA-350 Cast Bronze Full Port Solder 600# Ball Valve

MBA350

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 600 WOG - 150 SWP

SPECIFICATIONS

ANSI Specifications
ANSI B16.18
ASTM Specifications
ASTM A-276, ASTM B-16, ASTM B-584
Collection
BA-350
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
3-14/25 in
MSS Specifications
MSS SP-110
Material
Cast Bronze
Maximum Pressure
600 WOG
NSF Certified
No
Pressure Class
600#
UL Listed
No
Valve Body Style
3 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
3/4 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday