Milwaukee Valve BA-475B Forged Brass Full Port Threaded 600# Ball Valve

MBA475B

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable Threaded Gland Follower

SPECIFICATIONS

ANSI Specifications
ANSI Z21.15A
ASME Specifications
ASME A112.4.14, ASME B16.44
CSA Certified
Yes
Collection
BA-475B
Color Finish
Polished Chrome
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
Yes
IAPMO Listed
No
Length
1-13/50 in
MSS Specifications
MSS SP-110
Material
Forged Brass
Maximum Pressure
600 psi WOG
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
600#
UL Listed
Yes
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1-1/4 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday