Milwaukee Valve BA-480 Forged Brass Full Port Press 200# Ball Valve

MBA480B

Manufacturer Part #: BA-480B - 12

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 200# PSIG - 250° F
  • Blow out proof stem

SPECIFICATIONS

ASTM Specifications
ASTM B-283, ASTM B-88
Collection
BA-480
End Connection 1
Press
End Connection 2
Press
End Connections
Press
FM Approved
No
IAPMO Listed
No
Length
3-3/20 in
Material
Forged Brass
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
200#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday