0 items

Milwaukee Valve Bronze Check Valve

M1510T

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 150# SWP, 300# WOG
  • End Connection: Sweat
  • General service
  • Material: Bronze
  • Teflon disc

SPECIFICATIONS

End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Bronze
Maximum Pressure
150 psi
NSF Certified
No
Pressure Class
150#
Recommended Valve Application
Gas, Oil, Water
UL Listed
No
Valve Body Style
Swing
Valve Disc Material
Teflon
Valve Size
1-1/2 in
Valve Type
Check Valves
Width
4-47/50 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday