Milwaukee Valve Bronze Threaded Check Valve

M510T

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 150 SWP - 300 WOG
  • Horizontal swing

SPECIFICATIONS

ASTM Specifications
ASTM B-16, ASTM B-62
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Installation Type
Horizontal Mount
MSS Specifications
MSS SP-80
Material
Bronze
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
Swing
Valve Disc Material
TFE
Valve Port Opening
Dual Port
Valve Seat Material
Bronze
Valve Size
1 in
Valve Type
Check Valve
Width
3-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday