Milwaukee Valve Bronze Threaded Globe Valve

M592A

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-276, ASTM B-124, ASTM B-16, ASTM B-61, ASTM B-62
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Handle Material
Malleable Iron
Length
2-1/2 in
MSS Specifications
MSS SP-80
Material
Bronze
Maximum Pressure
400 WOG
Maximum Temperature
550
Pressure Class
200#
Valve Body Style
Globe
Valve Bonnet Type
Union
Valve Disc Material
Stainless Steel
Valve Operator
Wheel Handle
Valve Size
1/2 in
Valve Type
Globe Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday