0 items

Milwaukee Valve Bronze Threaded Swing Check Valve

M508

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 200 SWP - 425°F 400 WOG - 150° F
  • Bronze regrinding disc
  • Horizontal swing
  • Y-pattern

SPECIFICATIONS

ASTM Specifications
ASTM A-276 TY 304, ASTM B-61
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Installation Type
Horizontal Mount
Length
4-19/50 in
MSS Specifications
MSS SP-80
Material
Bronze
Maximum Pressure
200 psi
NSF Certified
No
Pressure Class
200#
UL Listed
No
Valve Body Style
Swing
Valve Disc Material
Cast Bronze
Valve Size
1-1/4 in
Valve Type
Check Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday