0 items

Milwaukee Valve Bronze Union Bonnet Gate Valve

M1182

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 300# SWP, 1000# WOG
  • Gland packed
  • Heavy duty service
  • Non-shock
  • Solid wedge disc
  • Union bonnet

SPECIFICATIONS

ASTM Specifications
ASTM B-124, ASTM B-283, ASTM B-61
End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
2-1/4 in
MSS Specifications
MSS SP-80
Material
Bronze
Maximum Pressure
1000 WOG, 300 SWP
NSF Certified
No
Pressure Class
300#
UL Listed
No
Valve Bonnet Type
Union
Valve Disc Material
Solid Wedge
Valve Operator
Wheel Handle
Valve Seat Material
Cu-Ni
Valve Size
1/2 in
Valve Stem
Rising Valve Stem
Valve Type
Gate Valves
Width
2-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday