0 items

Milwaukee Valve HP Series Carbon Steel and Stainless Steel Lug Butterfly Valve

MHP3LCS4212

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 17-4 SS stem

SPECIFICATIONS

ANSI Specifications
ANSI B16.34, ANSI B16.5, ANSI Class 300
API Specifications
API 609B
ASME Specifications
ASME B16.34, ASME B16.5, ASME Class 300
ASTM Specifications
ASTM A-216, ASTM A-351, ASTM A-515
Clean Bagged
No
Collection
HP Series
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
MSS Specifications
MSS SP-55, MSS SP-68
Material
Carbon Steel
Maximum Pressure
740 psi
Maximum Temperature
300
NSF Certified
No
Pressure Class
300#
UL Listed
No
Valve Body Style
Lug
Valve Disc Material
Stainless Steel
Valve Operator
Lever Handle
Valve Seat Material
RPTFE
Valve Size
2-1/2 in
Valve Stem
Blowout-Proof
Valve Type
Butterfly Valve
Width
11-22/25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday