0 items

Milwaukee Valve Cast Bronze Threaded 3-Piece Full Port Ball Valve with Lever Handle

MBA300S

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 600 WOG - 150 SWP
  • Stainless steel ball and stem

SPECIFICATIONS

ASTM Specifications
ASTM A-276, ASTM B-16, ASTM B-584
End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
No
Handle Material
Zinc Plated Steel
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
4-43/50 in
MSS Specifications
MSS SP-110
Material
Cast Bronze
Maximum Pressure
600 WOG
NSF Certified
No
UL Listed
No
Valve Body Style
3 piece
Valve Operator
Lever
Valve Port Opening
Full Port
Valve Seat Material
15% Glass Filled RPTFE
Valve Size
1-1/4 in
Valve Stem
Blowout-Proof

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday