14 in. Cast Iron EPDM Gear Operator Handle Butterfly Valve

You last purchased this on
 
Milwaukee Valve

CL Series 14 in. Cast Iron EPDM Gear Operator Handle Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee Valve

CL Series 14 in. Cast Iron EPDM Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #MCL323E14
  • Item #850438
  • Manufacturer Part #CL323E C14
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Bubble-Tight Shutoff
  • Gear operator comes with an indicator dial for disc position identification
  • Uni-directional dead end service
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
API:
API 609
ASTM:
ASTM A-126, ASTM B-148
AWWA:
No
Clean Bagged:
No
Collection:
CL Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Height:
28-81/100 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-3/50 in
MSS:
MSS SP-67
Material:
Cast Iron
NSF:
NSF 372
NSF Certified:
Yes
Pressure - High:
200
Pressure - Maximum:
200 psi
Pressure Class:
200#
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Body Style:
Lug
Valve Disc Material:
Aluminum Bronze
Valve Operator:
Gear Operator Handle
Valve Seat Material:
EPDM
Valve Size:
14 in
Valve Stem:
Blowout-proof
Valve Type:
Butterfly Valve
Weight:
181.00 lb
Width:
21 in