Milwaukee Valve

F-2882-M 8 in. Cast Iron Flanged Gate Valve

Part #M2882MX  |  Item #1126048  |  Manufacturer Part #2882-M - 800

$ 4,989.36 EACH

Valve Size:

8 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Non-Rising Stem
  • Flanged ends
  • Bolted bonnet
  • 125 SWP 200 WOG

Not Approved for Potable Water Applications

Specifications

ASME Specifications: ASME B16.1

Collection: F-2882-M

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Cast Iron

Valve Body Style: 1 piece

Valve Bonnet Type: Bolted

Valve Operator: Wheel Handle

Valve Size: 8 in

Valve Type: Gate Valve