Milwaukee Valve F-2974M 10 in. Cast Iron Flanged Check Valve

M2974M10

Manufacturer Part #: 2974-M -1000

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 200 WOG - 125 SWP
  • Horizontal swing

SPECIFICATIONS

ASME Specifications
ASME B16.1
ASTM Specifications
ASTM A-126, ASTM A-307, ASTM A-536, ASTM B-16, ASTM B-62
Collection
F-2974M
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
Installation Type
Horizontal Mount, Vertical Mount
MSS Specifications
MSS SP-71
Material
Cast Iron
Maximum Temperature
150
NSF Certified
No
Pressure Class
125#
UL Listed
No
Valve Body Style
Swing
Valve Bonnet Type
Bolted
Valve Disc Material
Cast Iron
Valve Port Opening
Dual Port
Valve Seat Material
Bronze
Valve Size
10 in
Valve Type
Check Valve
Width
24-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday