Milwaukee Valve F-2981A Cast Iron Flanged Globe Valve

M2981A

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Gland packed
  • Solid wedge disc

SPECIFICATIONS

ASME Specifications
ASME B16.1
ASTM Specifications
ASTM A-126, ASTM A-307, ASTM A-307-B, ASTM A-536, ASTM B-16, ASTM B-62
Collection
F-2981A
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
11-1/2 in
MSS Specifications
MSS SP-85
Material
Cast Iron
Maximum Pressure
200 WOG
Pressure Class
125#
Valve Body Style
Globe
Valve Bonnet Type
Bolted
Valve Disc Material
Bronze
Valve Operator
Wheel Handle
Valve Seat Material
Bronze
Valve Size
4 in
Valve Type
Globe Valve
Width
10 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday