Milwaukee Valve

F20 Series 2-1/2 in. Carbon Steel Full Port Flanged 150# Ball Valve

Part #MF20CS150F02L  |  Manufacturer Part #411505R

Valve Size:

2-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: F20 Series

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

MSS Specifications: MSS SP-72

Material: Carbon Steel

Pressure Class: 150#

Valve Body Style: 2 piece

Valve Operator: Locking Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 2-1/2 in

Valve Type: Ball Valve