3 in. Carbon Steel Full Port Flanged 150# Ball Valve

This product has been replaced by

Milwaukee Valve Carbon Steel Full Port Flanged 285# Ball Valve
Milwaukee Valve 3 in. Carbon Steel Full Port Flanged 150# Ball Valve
Manufacturer Part #F201CSN2 300
You last purchased this on
 
Milwaukee Valve

F20 Series 3 in. Carbon Steel Full Port Flanged 150# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Milwaukee Valve Carbon Steel Full Port Flanged 285# Ball Valve
Milwaukee Valve 3 in. Carbon Steel Full Port Flanged 150# Ball Valve
Manufacturer Part #F201CSN2 300
Milwaukee Valve

F20 Series 3 in. Carbon Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #MF201CS22M
  • Item #7050328
  • Manufacturer Part #F201CS22 300
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Live loaded packing for extended service
  • Vented ball in ball slot for cavity venting
  • Locking lever for safety lockout
  • Blow-out proof stem
  • Spiral wound graphite and stainless body seal
  • NACE compliant fasteners for sour gas service
  • ISO 5211 mounting pad for easy actuation
  • Standard grounded ball and stem
  • Pressure relieving seat design
  • Meets all of the latest: ASME, ASTM and API standards
  • Requires Certification

Specifications

ANSI:
ANSI Class 150
API:
API 598, API 607, API 608, API 8
ASME:
ASME B16.34, ASME Class 150
ASTM:
ASTM A-193 Grade B8, ASTM A-194 Type 304, ASTM A-216 Grade WCB, ASTM A-240 Type 304, ASTM A-276 Type 304, ASTM A-351 Grade CF8M, ASTM A-479 Type 316, ASTM A-582 Type 303
BAA Compliant:
No
Clean Bagged:
No
Collection:
F20 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Stainless Steel
IAPMO Listed -:
No
ISO:
ISO 5211
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
8 in
MA Approved -:
No
MSS:
MSS SP-72
Material:
Carbon Steel
NSF Certified:
No
Pressure - High:
285
Pressure Class:
150#
Recommended Valve Application:
Steam
UL Listed:
No
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
3 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
cUPC Certified:
No