Milwaukee Valve

F20 Series 4 in. Carbon Steel Full Port Flanged 300# Ball Valve

Part #MF20CS300F02P  |  Manufacturer Part #413507R

Valve Size:

4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: F20 Series

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

MSS Specifications: MSS SP-72

Material: Carbon Steel

Pressure Class: 300#

Valve Body Style: 2 piece

Valve Operator: Locking Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 4 in

Valve Type: Ball Valve