0 items

Milwaukee Valve 8800 Flanged Cast Iron Check Valve

M8800

Valve Size

3 in
Starting at $745.8
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 125 lb double disc
  • Designed for liquid use only

SPECIFICATIONS

ANSI Specifications
ANSI B16
Clean Bagged
No
Collection
8800
End Connection 1
Wafer
End Connection 2
Wafer
End Connections
Wafer
FM Approved
No
IAPMO Listed
No
Installation Type
Horizontal Mount
Lead Law Compliant
Yes
Length
2-1/2 in
Material
Cast Iron
Maximum Pressure
200 psi
Maximum Temperature
200
NSF Certified
No
Pressure Class
125#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
Wafer
Valve Disc Material
Stainless Steel
Valve Seat Material
EPDM
Valve Size
3 in
Valve Type
Check Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday