0 items

Milwaukee Valve 2894-M Flanged Cast Iron Gate Valve

M2894M

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 450°- 500 WOG - 250 SWP
  • Gland packed
  • Solid Wedge Disc

SPECIFICATIONS

ASME Specifications
ASME B16.1
ASTM Specifications
ASTM A-126, ASTM B-16, ASTM B-62
Collection
2894-M
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
MSS Specifications
MSS SP-70
Material
Cast Iron
Maximum Pressure
500 psi WOG
Maximum Temperature
450
NSF Certified
No
Pressure Class
250#
UL Listed
No
Valve Body Style
OS&Y
Valve Bonnet Type
Bolted
Valve Operator
Wheel Handle
Valve Seat Material
Cast Bronze
Valve Size
2-1/2 in
Valve Stem
Rising Valve Stem
Valve Type
Gate Valve
Width
9-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday