0 items

Milwaukee Valve Gear with Handle Wheel

MK811524N

Fitting Sizes

5 in
Starting at $224.27
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

FM Approved
No
Fitting Size 1
5 in
Fitting Sizes
5 in
GSA Approved
No
Handle Type
Wheel
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday