Hand Wheel Handle Valve Replacement Handle

Part #MHWCR0600N  |  Item #4150155  |  Manufacturer Part #HWCR0600N

$ 167.17 EACH

Handle Type:

Hand Wheel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: 2 in - 6 in Butterfly Valves

FM Approved: No

Fitting Sizes: 2 in - 6 in

GSA Approved: No

Handle Type: Hand Wheel

NSF Certified: No

UL Listed: No