Milwaukee Valve HP Series 316 SS Stainless Steel RPTFE Gear Operator Handle Butterfly Valve

MHP1LSS4213

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI B16.34, ANSI B16.5
API Specifications
API 598, API 609
ASME Specifications
ASME B16.34, ASME B16.5
ASTM Specifications
ASTM A-19, ASTM A-216 Grade WCB, ASTM A-240, ASTM A-351 Grade CF8M
Clean Bagged
No
Collection
HP Series
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
MSS Specifications
MSS SP-25, MSS SP-55, MSS SP-61, MSS SP-68
Material
Stainless Steel
Material Type
316 SS
Maximum Pressure
275 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Pressure Class
150#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
Lug
Valve Disc Material
Stainless Steel
Valve Operator
Gear Operator Handle
Valve Seat Material
RPTFE
Valve Size
2-1/2 in
Valve Type
Butterfly Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday