Milwaukee Valve HP Series Carbon Steel RPTFE Gear Operator Handle Butterfly Valve

MHP1LCS4213

Manufacturer Part #: HP1LCS4213 025

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 17-4 SS stem

SPECIFICATIONS

ANSI Specifications
ANSI B16.34, ANSI B16.5, ANSI Class 150, ANSI Class 300
API Specifications
API 598, API 609B
ASME Specifications
ASME B16.34, ASME B16.5, ASME Class 150, ASME Class 300
ASTM Specifications
ASTM A-193, ASTM A-216, ASTM A-240, ASTM A-351, ASTM A-515
Clean Bagged
No
Collection
HP Series
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Height
12-18/25 in
IAPMO Listed
No
MSS Specifications
MSS SP-55, MSS SP-61, MSS SP-68
Material
Carbon Steel
Maximum Pressure
285 psi
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
Lug
Valve Disc Material
Stainless Steel
Valve Operator
Gear Operator Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
2-1/2 in
Valve Type
Butterfly Valve
Width
11-8/47 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday