16 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve
ML Series 16 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 16 bolt holes
- EPDM liner
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 4140
- API:
- API 609
- ASTM:
- ASTM A-126, ASTM A-148, ASTM A-351, ASTM A-536
- Clean Bagged:
- No
- Collection:
- ML Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MSS:
- MSS SP-67
- Material:
- Ductile Iron
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 200#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Style:
- Lug
- Valve Disc Material:
- Aluminum Bronze
- Valve Operator:
- Gear Operator Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 16 in
- Valve Type:
- Butterfly Valve
- Width:
- 23-1/2 in