Milwaukee Valve

ML Series 16 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve

Part #MML334E16  |  Manufacturer Part #ML334E A16

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI 372

API Specifications: API 609

ASTM Specifications: ASTM A-216, ASTM A-351, ASTM A-536

Clean Bagged: No

Collection: ML Series

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

IAPMO Listed: No

MSS Specifications: MSS SP-67

Material: Ductile Iron

Maximum Pressure: 150 psi

NSF Certified: Yes

NSF Specifications: NSF 372

Pressure Class: 150#

Recommended Valve Application: Water

UL Listed: No

Valve Body Style: Lug

Valve Disc Material: Aluminum Bronze

Valve Operator: Gear Operator Handle

Valve Seat Material: EPDM

Valve Size: 16 in

Valve Type: Butterfly Valve