Milwaukee Valve

ML Series 2-1/2 in. Cast Iron EPDM Lever Handle Butterfly Valve

Part #MML224EL  |  Manufacturer Part #ML224E D K

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • EPDM liner
  • Four bolt holes

Specifications

ANSI Specifications: ANSI 372

API Specifications: API 609

ASTM Specifications: [ASTM A-126, ASTM A-351, ASTM A-536, ASTM B-48]

Clean Bagged: No

Collection: ML Series

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

IAPMO Listed: No

Length: 10-11/25 in

MSS Specifications: MSS SP-67

Material: Cast Iron

Maximum Pressure: 200 psi

NSF Certified: Yes

NSF Specifications: NSF 372

Pressure Class: 200#

Recommended Valve Application: Water

UL Listed: No

Valve Body Style: Lug

Valve Disc Material: Stainless Steel

Valve Operator: Lever Handle

Valve Seat Material: EPDM

Valve Size: 2-1/2 in

Valve Type: Butterfly Valve

Width: 5-1/2 in